Buy more than* S$200* and get FREE SHIPPING

Gore Joint Sealant, Pillar Fron Gasket

5.00 (1)
Tightening Pressure (N/mm2)
Y = (gas) 17.2, (liquid) 3.4
Coefficient
m=1.5
Maximum Working Pressure
JIS 20k
Material
PTFE (fluorine resin)
...see all
Product Options
ADD TO CART
Operating Temperature Range (deg C) Length (m) Thickness (mm) Width (mm) AS ONE Part Number Nominal Dimension Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Length (m) Thickness (mm) Width (mm) AS ONE Part Number Nominal Dimension Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-100 - +200 15 2.3 8.1 7-512-02 6   1PC 1 RJ006 33237906 -
Discontinued
[x]
-100 to +200 30 1.3 3.7 7-512-01 3   1PC 1 RJ003 33237897 -
Discontinued
[x]
-100 to +200 7.5 - 11.7 7-512-03 9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RJ009 33237915 -
Discontinued
[x]
-100 to +200 4.5 - 15 7-512-04 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RJ012 33237924 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Seal of stainless steel products
5
From Japan
On 2016-09-29 16:15:48
It is the same product as the one used previously.
This review is about item#12133135.

Related Products