Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PTFE Glass Sheet

2.50 (2)
Heat-Resistant Temperature (deg C)
-100 to +260
Material
PTFE (tetrafluoroethylene)-impregnated glass cloth
...see all>
Product Options
ADD TO CART
AS ONE Part Number Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7-325-01 300x300x0.075t 1Sheet 1 300x300mm 33238021 23.99 SGD
In stock
7-325-02 500x500x0.075t 1Sheet 1 500x500mm 33238037 55.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Sheet for polymer clay production table
1
From Japan
On 2017-12-11 19:18:30
Although I just did arrive I do not know the feeling of use, there are radial marks in places other than stranded portions (every 3 cm) where the white traces are broken and rounded in a cylindrical shape. I did not feel it was crushed in the box, so I think that storage in the warehouse is bad, not due to the packing condition. I am not satisfied with the product, I am very dissatisfied with this kind of thing, I feel like posting photos.
This review is about item#33238021.
Used as a hopper for fruits and vegetables into anti-fogging bags
4
From Japan
On 2016-05-18 21:06:50
Previously, we purchased and used the Naflon (R) sheet sold here for the same use, but when it is used frequently, wrinkles can be made and there are large irregularities and large irregularities made and the slip becomes worse etc., It did not last long. Therefore, I found this item where I was looking for similar products that seemed to be durable. It is thin and light, and the surface is rough and moderately rough so there is almost no catch, and it is good that it is difficult to make large wrinkles. Since it is not used for a long time, it is not evaluated as cost performance. As hope, it would be nice if there were size variations in rectangles as well as squares. Or, if you can get a large size at a cheap price you can cut freely freely.
This review is about item#33238021.

Related Products