Buy more than* S$200* and get FREE SHIPPING

Coreless Tape

Tensile Strength (N/10mm)
54
Tape Thickness (mm)
0.16
Base Material
PE (polyethylene)
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Tape Length (m) Color TRUSCO Part Number AS ONE Part Number Adhesive Power (N/10mm) Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Color TRUSCO Part Number AS ONE Part Number Adhesive Power (N/10mm) Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 White 352-9835 1-9656-03 2.4 Acrylic 1Roll 1 Y-06-WH 33239017 7.99 SGD
In stock
50 Transparent - 1-9656-01 4.8 Acrylic 1Roll 1 K-10-CL 33238992 15.99 SGD
In stock
25 Green - 1-9656-02 4.8 Acrylic type 1Roll 1 Y-09-GR 33239001 8.99 SGD
In stock
ADD TO CART

Related Products