Buy more than* S$200* and get FREE SHIPPING

Polyethylene Adhesive Insulating Tape

4.40 (5)
Purpose
Waterproofing and insulation of high voltage power cable termination and joint. Power distribution and construction.
AS ONE Part Number
2-7628-01
Adhesive Force (N/25mm)
37.7
Tensile Strength (N/25mm)
52.0
Adhesive
Butyl rubber (self adhesive properties)
Tape Thickness (mm)
0.5
Extensibility (%)
552
Tape Length (m)
10
Base Material
PE (polyethylene) film
Standard
Tokyo Electric Power standard 6Y-23
Tape Width (mm)
20
TRUSCO Part Number
353-8869
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 H-520 33239062 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Maintenance of wiring
4
From Japan
On 2016-07-07 23:31:28
It is stronger and more reliable than the so-called Vinite.
This review is about item#33239062.
For automotive electrical components
4
From Japan
On 2015-03-17 11:01:43
This time I used it to gather automobile wiring. The price is also cheap, there are more volumes than I thought and I think that COSPA is expensive. Since we used the products of other manufacturers so far, it is better to be a little thin personally.
This review is about item#33239062.
Hose repair
5
From Japan
On 2014-11-12 19:17:49
Durable adhesion is also good with perfectly thick material
This review is about item#33239062.
Waterproof connection
4
From Japan
On 2014-04-18 19:23:02
I bought it because it was the cheapest in self-adhesive tape. It is very ordinary. If you have a little stickiness it is easy to work, but vinyl tapes will roll around later, so it will be okay.
This review is about item#33239062.
Waterproofing of electric wire and coaxial cable
5
From Japan
On 2013-03-28 16:22:54
Adhesive is also easy to use, but it is convenient if it is in a bag with zipper

Related Products