Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Heat Resistant Glass Cross Tape

4.50 (4)
Purpose
Connection of the heat-resistant wire insulator.
AS ONE Part Number
2-1489-01
Insulation Breakdown Voltage (kV/mm)
11
Tensile Strength (N/10mm)
200
Adhesive Power (N/10mm)
3.8
Continuous Use Temperature (deg C)
180
Adhesive
Silicone based
Tape Thickness (mm)
0.2
Tape Length (m)
10
Base Material
Glass cloth
Tape Width (mm)
19
TRUSCO Part Number
217-2801
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 69J 33239132 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Coil Production
5
From Japan
On 2017-11-18 14:23:56
Purchased for several kinds trying. As expected, I am satisfied with a firm product.
This review is about item#33239132.
Used for wiring protection of electronic equipment
4
From Japan
On 2016-06-08 15:26:16
It is better if there is a little adhesion.
This review is about item#33239132.
We use it for metal mold heater
4
From Japan
On 2015-11-05 15:11:37
The item itself is not a problem but the price is high. Estimated from a trading company will be considerably cheaper. It can only be used in an emergency.
This review is about item#33239132.
Site work
5
From Japan
On 2014-02-20 21:51:11
As expected it is 3M. The reliability is outstanding. The price is also nice.
This review is about item#33239132.

Related Products