Buy more than* S$200* and get FREE SHIPPING

Glass Cloth Tapes

4.50 (2)
Permissible Temperature (degree c)
180
Tensile Strength (N/25mm[kgf])
588.4(60.0)
Adhesive Force (N/25mm[gf])
8.34(850)
Insulation Breakdown Voltage (kV)
2.5
Adhesive
Silicon series
Tape Thickness (mm)
0.18
Tape Length (m)
30
Base Material
Glass cloth
...see all>
Product Options
ADD TO CART
UL Standards AS ONE Part Number Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
UL Standards AS ONE Part Number Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
UL510FR UL temperature rating 200deg C 1-6798-01 10 1Roll 1 No.3350N 33239141 19.99 SGD
In stock
UL510FR UL temperature rating 200 deg C 1-6798-02 20 1Roll 1 No.3350N 33239157 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Industrial Material Products
5
From Japan
On 2016-03-25 16:22:28
It is very easy to use.
This review is about item#33239141.
Used for coil binding
4
From Japan
On 2014-12-22 13:44:51
I was looking for a glass tape that was affordable and affordable adhesive strength of 10 mm in width, I used the Nitto made before, but the coils bonded together weakly sticking between the tapes were unbalanced, Teruoka made Tape also sticking between tapes sometimes scattered similarly. Therefore, by solving the problem by sticking the adhesive faces to each other, efficiency is poor. How is it made by AS ONE? I can not raise the adhesive strength of glass tapes of this price range a little more (about 8 Nm / 10 mm). 3M has some adhesive surfaces with rubber, but it does not match the price.
This review is about item#33239141.

Related Products