Buy more than* S$200* and get FREE SHIPPING

Glass Cloth Adhesive Tape

AS ONE Part Number
6-6924-01
Break Down Voltage (kV)
3
Tensile Strength (N/25mm[kgf])
612.9(62.5)
Adhesive Force (N/25mm[gf])
8.58(875)
Heat-Resistant Temperature (deg C)
180
Adhesive
Silicon series
Tape Thickness (mm)
0.18
Extensibility (%)
5
Tape Length (m)
30
Base Material
Glass cloth
Tape Width (mm)
10
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 NO.540S 33239166 28.08 SGD
In stock
ADD TO CART

Related Products