Buy more than* S$200* and get FREE SHIPPING

Heat-Resistant Glass Cloth Tape

4.00 (1)
AS ONE Part Number
1-6533-01
Tensile Strength (N/10mm)
323
Incombustibility
UL Standard E20392
Adhesive Power (N/10mm)
6.5
Heat-Resistant Temperature (deg C)
205 (3 hours) and 200 (continousl)
Insulation Resistance (Mohm)
1500
Adhesive
Silicone based
Tape Thickness (mm)
0.191
Extensibility (%)
8.8
Tape Length (m)
33
Base Material
Glass cloth
Tape Width (mm)
25.4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 P-212 33239211 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
End face protection of wood
4
From Japan
On 2015-04-13 18:42:05
It is even better if the price goes down a little.
This review is about item#33239211.

Related Products