Buy more than* S$200* and get FREE SHIPPING

Kapton Tape

5.00 (1)
Purpose
Between layer of trance and coil etc, wrapping insulation. Heatproof masking of solder coat and plating etc of printed circuit board
Incombustibility
UL510 acceptable product
Heat-Resistant Temperature (deg C)
200
Adhesive
Silicon series
Tape Length (m)
20
Base Material
PI (polyimide)
...see all
Product Options
ADD TO CART
AS ONE Part Number Adhesive Force (N/25mm[gf]) Tape Thickness (mm) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Adhesive Force (N/25mm[gf]) Tape Thickness (mm) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-9166-01 4.41[450] 0.035 10 1Roll 1 650S#12 33239227 38.74 SGD
Shipped after 2017-03-27
1-9166-03 6.13[625] 0.08 - 1Roll 1 650S#50 33239236 31.90 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Application test of conductive ink
5
From Japan
On 2015-01-19 09:53:12
The strength of the back side of the glue is also appropriate, since the paste easy to fit without distortion, I think and are excellent. May be flatness, it felt like insulation also uniform. However, It is difficult to draw Pinch the "Peel began" the beginning of tweezers and the like. And get with the absence of some adhesive "tab", I think that tends to "bare".
This review is about item#33239227.

Related Products