Buy more than* S$200* and get FREE SHIPPING

Polyimide Tape

Permissible Temperature (degree c)
180
Tensile Strength (N/25mm[kgf])
122.6(12.5)
Adhesive Force (N/25mm[gf])
5.69(580)
Insulation Breakdown Voltage (kV)
7
Adhesive
Silicon series
Tape Thickness (mm)
0.055
Tape Length (m)
30
Base Material
Polyimide film
...see all
Product Options
ADD TO CART
UL Standards AS ONE Part Number Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
UL Standards AS ONE Part Number Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
UL510FR UL temperature rating 200deg C 1-6797-02 20 1Roll 1 No.1030 33239324 54.43 SGD
In stock
UL510FR UL temperature rating 200 deg C 1-6797-01 10 1Roll 1 No.1030 33239315 27.21 SGD
In stock
ADD TO CART

Related Products