Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Kapton Electrical Insulating Tape, Thermal Class 180 Degree C/H Type

Caution
From 2009 October 1st, Permacel brand was unioned to Nikko Denko brand. Packaging specifications (paper cores, etc) change into the NITTO brand.
Purpose
High heat resistant wire bundling, high frequency motor and traction motor insulation, small bobbin coil exterior insulation, magnet wire bonding, web solder board connector masking, vacuum based deposition electronic component temporary stops.
MIL Standard
MIL-P-46112
Unwinding Force
500 g/cm (necessary strength to rewind 150 Feet in 1 minute)
Cure Condition
(Heat hardening) 205 deg C/3 hours
Tensile Strength (kgf/cm)
5.3
Electrolytic Corrosion Coefficient
1.0
Insulation Resistance (Mohm)
1x106
Elongation (%)
60
Adhesive
Silicone based
Tape Thickness (mm)
0.069
Withstand Voltage
7500V
Base Material
25-micron Kapton film
Color
Amber
Thickness (mm)
0.069
...see all>
Product Options
ADD TO CART
AS ONE Part Number Dimensions {Width W (mm) x Length l (m)} Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Dimensions {Width W (mm) x Length l (m)} Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5-5018-01 12.7x33 1PC 1 P-221 33239333 55.99 SGD
In stock
5-5018-02 19x33 1PC 1 P-221 33239342 82.99 SGD
In stock
ADD TO CART

Related Products