Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Conducting Shield Adhesive Tape

5.00 (1)
Adhesive Force (N/25mm)
11.03
Tensile Strength (N/25mm)
264.8
Tape Thickness (mm)
0.12
Tape Length (m)
20
...see all>
Product Options
ADD TO CART
Tape Width (mm) Core Diameter (inch) Core Diameter (mm) Weight (g) Color TRUSCO Part Number AS ONE Part Number Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Core Diameter (inch) Core Diameter (mm) Weight (g) Color TRUSCO Part Number AS ONE Part Number Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3 76 101.7 Gray 430-6562 - Acrylic 1Roll 1 1825 48945321 56.99 SGD
In stock
10 - - - - - 6-6927-03 Acrylic Conductive 1Roll 1 1825 33239421 47.99 SGD
In stock
20 3 76 135.6 Gray 430-6571 - Acrylic 1Roll 1 1825 48945337 76.99 SGD
In stock
25 3 76 169.5 Gray 430-6589 - Acrylic 1Roll 1 1825 48945346 93.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tablet repair
5
From Japan
On 2016-03-02 18:25:41
It is useful because it is hard to sell nearby. It will be saved if paper and tape are easy to peel off a little more.
This review is about item#33239421.

Related Products