Buy more than* S$200* and get FREE SHIPPING

High Heat-Resistant Masking Tape

5.00 (1)
Purpose
For marking in heated conditions like baked coatings and PCB soldering, etc.
Tensile Strength (N/10mm)
43.8
Adhesive Power (N/10mm)
4.4
Heat-Resistant Temperature (deg C)
163 (1.5 hours resistance)
Adhesive
Natural rubber
Tape Thickness (mm)
0.191
Tape Length (m)
55
Base Material
Creped paper
...see all>
Product Options
ADD TO CART
AS ONE Part Number Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-6529-01 12 1Roll 1 P-781 12mm 33239674 -
Discontinued
[x]
1-6529-02 18 1Roll 1 P-781 18mm 33239683 -
Discontinued
[x]
1-6529-03 24 1Roll 1 P-781 24mm 33239692 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Photographic lighting equipment
5
From Japan
On 2014-11-18 13:57:55
It seems to be equivalent to the previous heat-resistant permacelle, but it is regrettable that the price has increased. It can be used as it does not melt even if it is used for 400 w modeling lamp reflector or snout.
This review is about item#33239692.