Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vinyl Tape Scotch No.35

4.50 (6)
Insulation Breakdown Voltage (kV/mm)
45
Tensile Strength (N/10mm)
30
Adhesive Power (N/10mm)
2.2
Tape Thickness (mm)
0.18
Extensibility (%)
225
Tape Length (m)
20
Tape Width (mm)
19
...see all>
Product Options
ADD TO CART
Weight (g) Color Volume Lower Efficiency (M ohm /m) AS ONE Part Number Heat-Resistant Temperature (deg C) Adhesive Base Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Volume Lower Efficiency (M ohm /m) AS ONE Part Number Heat-Resistant Temperature (deg C) Adhesive Base Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 Brown 1 x 10 ⁶; more 2-1494-05 0 - 105 Rubber-based PVC (polyvinyl chloride) - 1Roll 1 No.35 Brown 33239744 7.99 SGD
In stock
- - 1 x 10⁶ or more 2-1494-01 0 to 105 Rubber type PVC (vinyl chloride resin) 327-6465 1Roll 1 No.35 Green 33239701 7.99 SGD
In stock
120 Yellow 1 x 10 ?; more 2-1494-06 0 to 105 Rubber-based PVC (polyvinyl chloride) 327-6473 1Roll 1 No.35 Yellow 33239753 7.99 SGD
In stock
120 Gray 1 x 10⁶ or more 2-1494-09 0 to 105 Rubber type PVC (vinyl chloride resin) 327-6481 1Roll 1 No.35 Gray 33239787 10.99 SGD
In stock
- - 1 x 10 ?; more 2-1494-03 0 to 105 Rubber-based PVC (polyvinyl chloride) 327-6457 1Roll 1 No.35 Red 33239726 7.99 SGD
In stock
120 Purple 1 x 10⁶ or more 2-1494-08 0 to 105 Rubber type PVC (vinyl chloride resin) 327-6538 1Roll 1 No.35 Purple 33239771 7.99 SGD
In stock
- - 1 x 10⁶ or more 2-1494-02 0 - 105 Rubber type PVC (vinyl chloride resin) 327-6511 1Roll 1 No.35 Blue 33239717 7.99 SGD
In stock
- - 1 x 10⁶ or more 2-1494-04 0 - 105 Rubber type PVC (vinyl chloride resin) 327-6503 1Roll 1 No.35 Orange 33239735 7.99 SGD
In stock
- - 1 x 10⁶ or more 2-1494-07 0 - 105 Rubber type PVC (vinyl chloride resin) 327-6520 1Roll 1 No.35 White 33239762 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Car wiring insulation
5
From Japan
On 2017-05-18 09:27:41
I use it for wiring insulation waterproofing etc of the car, but it is well extended, there is no residue residue. Even if time passes, it does not become sticky or hard. The price is high, but you can avoid future troubles. I do not want to use this only for important work.
This review is about item#33239726.
Electrical equipment maintenance
5
From Japan
On 2016-05-06 17:31:58
I was worried about whether the adhesive surface was weak at all compared with other vinyl tapes, but when I actually used it I stick it and it did not peel off as if sucking. The trace is beautiful without sticky like it seems to be good even after peeling off. Although there is a sense of overcrowding, I was impressed with the product of 3 Fushinishi.
This review is about item#33239787.
Weak electric construction
4
From Japan
On 2014-07-31 18:15:30
I heard that it is necessary for joint of refractory wire and purchased. When I look at the thing, "Premium tape for finish winding" is written, and it was put in a plastic case one by one. Besides, there was not any heat resistant standard (although there was a compliant item), I bought it, but the case is bothersome and I do not mind that it is not a premium tape, the case is disturbing and comfortable to use, preeminent As good, I want you to lose the case and make it a little cheaper
This review is about item#33239762.
Weak electric construction
4
From Japan
On 2014-07-31 18:14:41
I heard that it is necessary for joint of refractory wire and purchased. When I look at the thing, "Premium tape for finish winding" is written, and it was put in a plastic case one by one. Besides, there was not any heat resistant standard (although there was a compliant item), I bought it, but the case is bothersome and I do not mind that it is not a premium tape, the case is disturbing and comfortable to use, preeminent As good, I want you to lose the case and make it a little cheaper
This review is about item#33239762.
Weak electric construction
5
From Japan
On 2014-07-28 23:14:37
Soft, moderate elongation fit, and I'm hoping that it will be a bit cheaper even though it is the best to use
This review is about item#33239753.
Covering the power cable
4
From Japan
On 2014-01-18 16:56:52
Although the use impression was good, again it is more expensive than other vinyl tapes, when considering the running cost, it will be said that it will endure with a cheaper thing · · ·
This review is about item#33239771.

Related Products