Buy more than* S$200* and get FREE SHIPPING

Scotch Vinyl Tape Super 88

5.00 (6)
Insulation Breakdown Voltage (kV/mm)
46
Tensile Strength (N/10mm)
30
Adhesive Power (N/10mm)
2.7
Tape Thickness (mm)
0.22
Extensibility (%)
250
...see all
Product Options
ADD TO CART
AS ONE Part Number Adhesive Tape Length (m) Base Material Tape Width (mm) Operating Temperature Range (deg C) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Adhesive Tape Length (m) Base Material Tape Width (mm) Operating Temperature Range (deg C) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Rubber-based 20 PVC (polyvinyl chloride) 19 -18 to 105 327-6147 1Roll 1 19 37056424 6.70 SGD
In stock
2-1493-02 Rubber type 13 PVC (vinyl chloride resin) 38 -18 - 105 - 1Roll 1 38 33239805 36.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Sun bath
5
From Japan
On 2016-05-31 16:57:16
The UV protection of the vacuum tube stop of the sun bath
This review is about item#33239805.
Outdoor wire protection
5
From Japan
On 2016-03-21 00:06:31
Ordinary vinyl tape is going to peel off little by little over time, because the stickiness is awful What good things After looking and whether there found a reputation of good likely this product. We would like to continue to use If you're extent and used for a while. It is convenient and easy to manage that there Toka boxed. Even a little price when buying It is expected to be cheaper.
This review is about item#37056424.
As for wire insulation processing, protection and waterproof
5
From Japan
On 2015-07-04 15:44:02
19 width and 38 width distinguish according to the work scene. 38 width will be expensive, but I think taping range is long (wide) case is not bad given the part and working time overlap. I think the price to enter the high category either of size, but is also very good workability and quality.
This review is about item#33239805.
Aging prevention of outdoor wiring
5
From Japan
On 2015-06-11 15:34:54
Looking at the page of 3M's seems to excellent weather resistance than ordinary plastic tape. When laying the LAN cable to the outdoors in the fact that, by winding a self-fusing tape in the joint portion, was winding this product because of its for weather resistance ensure thereon. Adhesive force is available in ordinary plastic tape of feeling not very strong.
This review is about item#37056424.
Taping of insulation processing and cable bushing
5
From Japan
On 2015-05-12 14:00:17
Price is very high quality durability and workability both in ◎ but high.
This review is about item#37056424.
For electrical work
5
From Japan
On 2014-04-12 21:57:51
A feeling of use, quality is also good is a good product.
This review is about item#37056424.

Related Products