Buy more than* S$200* and get FREE SHIPPING

Glass Fiber Tape

4.33 (3)
Tape Thickness (mm)
1.6
Tape Length (m)
30
...see all
Product Options
ADD TO CART
Tape Width (mm) AS ONE Part Number Heat-Resistant Temperature (deg C) Tensile Strength (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) AS ONE Part Number Heat-Resistant Temperature (deg C) Tensile Strength (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 1-6812-04 816(continuous) Vertical 108.8, Horizontal 158.7 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 31000-3040ZP 33239902 239.90 SGD
Shipped after 2017-08-22
75 1-6812-03 816(continuous) Vertical 108.8, Horizontal 158.7 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 31000-3030ZP 33239893 179.90 SGD
Shipped after 2017-06-28
38 1-6812-01 816 (continuous) Vertical side 108.8x 158.7   1Roll 1 31000-3015ZP 33239875 98.49 SGD
In stock
50 1-6812-02 816 (continuous) Vertical side 108.8x 158.7   1Roll 1 31000-3020ZP 33239884 129.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Automobile
3
From Japan
On 2016-01-26 20:47:45
It was used as a front pipe heat shield bandage just after the turbo. I tried to rewind before the inspection, because it collapsed into pieces, life expectancy is good because it is cheap though it is at most 2 years. Thank you for your good work.
This review is about item#33239884.
To the exhaust pipe of a motorcycle
5
From Japan
On 2015-10-29 08:42:05
It is used for an exhaust of a two-wheeled vehicle, until now it was a neck that was expensive although it was a consumable item, although it was purchasing items from a two-wheel component manufacturer, business use is fluffy. Satisfying both quantity and quality, COSPA is several times more cost savings
This review is about item#33239884.
Automobile
5
From Japan
On 2015-04-26 20:18:11
For now it is used for the thermo-bandage of the muffler without problems.
This review is about item#33239875.

Related Products