Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Conductive Fabric Tape

Incombustibility
UL510FR
Surface Resistivity (ohm)
0.05
Adhesive
Conductive adhesive
Tape Thickness (mm)
0.12
Tape Length (m)
20
Base Material
Conductive cloth
...see all>
Product Options
ADD TO CART
Tape Width (mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 1-9681-05 1Roll 1 E05R3020 33239954 189.99 SGD
Shipped after 2018-06-25
- 1-9681-01 1Roll 1 E05R1020 33239911 62.99 SGD
In stock
20 1-9681-03 1Roll 1 E05R2020 33239936 139.99 SGD
Shipped after 2018-06-22
25 1-9681-04 1Roll 1 E05B2520 33239945 159.99 SGD
Shipped after 2018-06-22
15 1-9681-02 1Roll 1 E05R1520 33239927 93.99 SGD
In stock
ADD TO CART

Related Products