Buy more than* S$200* and get FREE SHIPPING

Translucent Tape

AS ONE Part Number
1-7313-01
Adhesive
Acrylic
Tape Thickness (mm)
0.105
Tape Length (m)
25
Base Material
PET Play PET (warp)
Tape Width (mm)
50
Color
Semitransparent
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N73CST4 33240094 6.13 SGD
In stock
ADD TO CART

Related Products