Buy more than* S$200* and get FREE SHIPPING

Slider Ziplock

Oxygen Permeability (cm3/m2)
1700(24hr atm)
Moisture Vapor Permeability (g/m2)
20(24hr)
Operating Temperature Range (deg C)
-30 to +100
Thickness (mm)
0.06
Material
PE (polyethylene)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-8116-02 1Bag(10Sheet) 1 M 33242212 -
Discontinued
[x]
1-8116-03 1Bag(7Sheet) 1 L 33242221 -
Discontinued
[x]
1-8116-01 1Bag(12Sheet) 1 S 33242203 -
Discontinued
[x]
ADD TO CART