Buy more than* S$200* and get FREE SHIPPING

Poly Pale

5.00 (2)
Color
Blue
Material
PE (polyethylene resin)
...see all
Product Options
ADD TO CART
Capacity (L) Type AS ONE Part Number Main Unit Dimensions (Diameter phi xHeight H)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (L) Type AS ONE Part Number Main Unit Dimensions (Diameter phi xHeight H)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 Main unit/with handle 8-400-01 340x350 1PC 1 (#22)P22EB 33242991 73.42 SGD
Shipped after 2017-07-24
- Lid 8-400-02 350x80 1PC 1 (#22) P22FTB (lid) 33243007 16.57 SGD
Shipped after 2017-07-24
45 Main unit 8-401-01 415x500 1PC 1 (#45)P45NB 33243016 199.90 SGD
Shipped after 2017-07-24
- Lid 8-401-02 420x100 1PC 1 (# 45) P45FB (Lid) 33243025 27.80 SGD
Shipped after 2017-07-24
70 Main unit 8-402-01 500x545 1PC 1 (#70)P70B 33243034 339.90 SGD
Shipped after 2017-07-24
- Lid 8-402-02 510x110 1PC 1 (# 70) P705FB (Lid) 33243043 44.44 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As only the lid of the poly bucket that we bought broke, as its exchange.
5
From Japan
On 2017-05-23 15:26:04
Well I did not think there was only a lid of a poly bucket that I bought 20 years ago. I searched the size by Sekisui as a guide. It is not exactly the same thing, but it is nice to use it without problems. Product review of other people was helpful too. Probably the same thing happens, so just replace the lids. Cherish things.
This review is about item#33243025.
Replacing broken lid
5
From Japan
On 2015-04-27 14:38:32
The old Sekisui poly bucket's lid was in trouble because it was broken, but it was perfect for sizing and updating only the lid, it was saved.
This review is about item#33243043.

Related Products