Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Trash Can Cart

AS ONE Part Number
8-8792-01
Dimensions (Width W x Depth D x Height H) (mm)
533x340x530
Withstand Load (kg)
5 / Pieces
Capacity (L)
20x3 pieces
Weight (kg)
3.73
Material
(Futafuta body frame poly bag end pedestal) polypropylene, (Banes) SUS304 stainless
Set Contents
X3 x1 unit or pedestal with casters 20L Trash
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6721-32 33243472 -
Discontinued
[x]
ADD TO CART

Related Products