Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sorting Trash Box

Opening (mm)
230x120
Dimensions (Width W x Depth D x Height H) (mm)
430x310x610
Capacity (L)
47.5
...see all>
Product Options
ADD TO CART
AS ONE Part Number Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0-5561-01 Blue Polypropylene (recycled resin) 1PC 1 -- 33243497 139.99 SGD
In stock
0-5561-02 - - 1pc 1 trash bin gray 33243506 129.99 SGD
Shipped after 2018-06-26
0-5561-03 - - 1pc 1 trash bin dark gray 33243515 129.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products