Buy more than* S$200* and get FREE SHIPPING

Trash Can Liners

5.00 (1)
AS ONE Part Number
1-9907-01
Capacity (L)
30
Type
Semitransparent
Dimension (mm)
500x600
Material
HDMI (HIGH-SPEED) authentication
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(30Sheet) 1 J5303HT 33243996 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Preservation of pickles and groceries
5
From Japan
On 2011-08-13 22:34:35
I feel that I want a little more thickness, but it is necessary enough.
This review is about item#33243996.

Related Products