Buy more than* S$200* and get FREE SHIPPING

Stops, Non-Slip Sheet

4.50 (4)
Purpose
For the insole of the trunk room For gap prevention between the keyboards during operations
Dimension (mm)
1250x450
Material
PMMA(acrylics)+PVC (vinyl chloride resin)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-5639-01 White 1Sheet 1 White 33244583 -
Discontinued
[x]
6-5639-02 Black 1Sheet 1 Black 33244592 19.99 SGD
Discontinued
6-5639-03 Blue 1Sheet 1 Blue 33244601 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used for sliding stairs handrail
5
From Japan
On 2016-10-25 14:50:20
The fabric is also thick, with the effect of slip prevention. I use it under the cushion of the elderly wheelchair user, but I think that I was glad I could buy it without falling.
This review is about item#33244601.
A favorite car
3
From Japan
On 2016-05-23 15:11:06
It is the same as what is sold at car shops. Which is durable?
This review is about item#33244592.
Prevention of slippage of cushions in chaise longues
5
From Japan
On 2015-05-26 15:04:57
Although it was used to prevent displacement of the cushion of the chair, there is a sense of stability and it is not shifted at all. I bought it and was right.
This review is about item#33244592.
Stretcher laid or used in reclining wheelchair
5
From Japan
On 2013-05-28 14:15:43
In the reclining type wheelchair, although it is likely to fall down by all means, by laying this product, people who are using reclining type wheelchairs are also easy, things that staff are called frequently also disappear.
This review is about item#33244583.

Related Products