Buy more than* S$200* and get FREE SHIPPING

Anti Slip Tape

4.67 (3)
Adhesive Force (N/25mm)
6.6
Adhesive
PMMA (acrylic)
Tape Thickness (mm)
1.5
Tape Length (m)
2
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Base Material Color AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Material Color AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PVC (polyvinyl chloride) White 6-5641-02 1Sheet 1 White 33244635 -
Discontinued
[x]
PVC (Poly Vinyl Chloride Resin) Thin tea 6-5641-01 1Sheet 1 Thin tea 33244626 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Slip of luggage placed on the shelf
4
From Japan
On 2017-04-05 14:50:39
The surface was sponge-like, and the anti-slip effect was not particularly problematic. Because double-sided tape is a removable type, it seems that if you want to secure firmly it will fall into a somewhat weak class.
This review is about item#33244626.
Bathroom (dressing room) slip non slip
5
From Japan
On 2015-10-29 14:39:31
Soft and bare feet are not resistant. There is no problem as a slip prevention function. The price is affordable, but its durability is unknown since it is not in use since the start of use
This review is about item#33244626.
Antislip bathtub, anti-slip camera tripod
5
From Japan
On 2014-01-17 14:50:03
Good soft touch. I do not know without using it for durability, but I feel that I will likely have about two years. The price may be cheap as well.
This review is about item#33244635.

Related Products