Buy more than* S$200* and get FREE SHIPPING

Non-Slip Mat

3.00 (2)
Dimensions (Width x Length) (mm)
295x1500
Material
PMMA (acrylic) + PVC (polyvinyl chloride)
...see all>
Product Options
ADD TO CART
Color AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thin tea 6-5640-01 1Sheet 1 Thin tea 33244644 -
N/A
[x]
White 6-5640-02 1Sheet 1 White 33244653 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
DIY repair
3
From Japan
On 2018-02-05 16:07:23
It was good that the coefficient of friction was higher, although it depends on the rubber material.
This review is about item#33244653.
Under the bath mat
3
From Japan
On 2013-05-09 23:39:33
Anti-slip effect is enough, but you may be turned together when you turn the mat. I think that it is easier to use if there is a little more weight.
This review is about item#33244653.

Related Products