Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chlorine Comparator, DPD Method

4.18 (11)
Caution
There are cases where inferring substance included water inspection cannot be measured like with sea water, spring water, etc., There are cases where inferring substance included water inspection cannot be measured like with sea water, spring water, etc.
Standard Ratio Color Plates
0.05, 0.1, 0.2, 0.3, 0.4, 0.5, 0.6, 0.8, 1.0, 1.3, 1.5, 2.0,
Measuring Method
DPD Law
Body Weight (g)
300 (includes case)
Main Part Dimension (mm)
67x34x157
Measurment Range (mg/L)
0.05 - 2.0
Set Contents
Residual chlorine Analyzer (w/12 types of colorimetric boards), vinyl case, 3 rectangular test tubes (w/calibration)
...see all>
Product Options
ADD TO CART
TGK Product Number AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TGK Product Number AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
371-80-64-22 6-9785-01 1PC 1 080540-520 33245186 139.99 SGD
In stock
371-80-64-23 6-9785-02 1PC 1 080540-521 33245195 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 5
3 star 2
2 star 0
1 star 0
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
Measure residual chlorine in hot water and water inside and outside the bathhouse
4
From Japan
On 2018-01-26 22:16:13
easy to handle. If it is a little big, it is hard to spill.
This review is about item#33245186.
Measurement of residual chlorine in tap water
3
From Japan
On 2016-04-09 09:23:10
A place that is cheap and simple is better.
This review is about item#33245186.
Drinking water quality inspection
5
From Japan
On 2015-11-14 07:23:44
The result is easy to judge and easy to use. If it is this amount of DPD reagent, it is still good.
This review is about item#33245186.
Confirm concentration of clean water
3
From Japan
On 2015-07-29 19:03:02
It is hard to use and trouble is troublesome.
This review is about item#33245195.
Water quality inspection of vegetable cultivation
4
From Japan
On 2015-06-30 14:37:00
It is better that the memory increments are slightly finer
This review is about item#33245186.
Residual chlorine measurement in pool
4
From Japan
On 2015-06-26 21:02:30
I bought it for changing old measuring instruments. Because it is a colorimetric test, I gained confidence in the measurement result.
This review is about item#33245186.
Measurement of chlorine concentration in hot spring and pool
4
From Japan
On 2014-09-04 11:47:12
It is easy to see and can be used with high precision and with peace of mind. I am worried about malfunctioning though digital products are made.
This review is about item#33245186.
Measure residual chlorine in bath
4
From Japan
On 2014-06-25 14:21:00
The memory is more precise than the one I used before and the result comes out in detail
This review is about item#33245186.
well water. Residual chlorine management in the bathtub.
5
From Japan
On 2014-05-20 19:25:57
Easy to use.
This review is about item#33245195.
Water Quality Test at Meat Processing Plant
5
From Japan
On 2014-02-12 07:17:07
Judgment is easy and the price is reasonable.
This review is about item#33245195.

Related Products