Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size (cm) Type AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Type AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S(24-24.5), S(24 to 24.5) Slippers type, Slippers type 1-8702-05, 1-8702-05 1Pair 1 P-02 33246884 46.99 SGD
In stock
M(25-25.5), M(25 - 25.5) Slippers type, Slipper type 1-8702-06, 1-8702-06 1Pair 1 P-02 33246893 46.99 SGD
In stock
L(26-26.5), L(26 - 26.5) Slippers type, Slip type 1-8702-07, 1-8702-07 1Pair 1 P-02 33246902 46.99 SGD
In stock
XL(28), XL(28) Slippers type, Slipper type 1-8702-08, 1-8702-08 1Pair 1 P-02 33246911 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Cleaning room
5
From Japan
On 2017-03-13 15:43:12
I used ordinary electrostatic shoes so far, but I purchased this slipper so that it can not be steamed because it is work in a high humidity place. The cushioning property of the part where the foot hits is good, it is that it is hard to get tired. Also, it's cooler than before so it's popular if your feet can not be steamed. I am satisfied with this because it is mainly the work of sitting on a chair.
This review is about item#33246884.
For Kensa Room
5
From Japan
On 2016-05-30 09:22:14
It is saved because size can be chosen.
This review is about item#33246902.
Instead of electrostatic safety shoes for the office in the summer
4
From Japan
On 2011-06-22 15:20:58
The comfort is better than I thought I'm breathable and it can not steam
This review is about item#33246893.

Related Products