Buy more than* S$200* and get FREE SHIPPING

Clean Curing Tape

3.00 (1)
Rewinding Force (N/25mm)
3.04
Tensile Strength (N/10mm)
12.6
Adhesive Power (N/10mm)
3.5
Tape Thickness (mm)
0.135
Extensibility (%)
190
Tape Length (m)
25
...see all
Product Options
ADD TO CART
Tape Width (mm) Color TRUSCO Part Number AS ONE Part Number Tensile Strength (N/25mm) Adhesive Base Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Color TRUSCO Part Number AS ONE Part Number Tensile Strength (N/25mm) Adhesive Base Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 - - - 13.40 - - *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 No.396 55529766 569.90 SGD
Shipped after 2017-06-30
18 - - - 13.40 - - *[No return] You cannot return this product. For details, see FAQ. 1box(130pc) 1 No.396 55529748 489.90 SGD
Shipped after 2017-07-04
25 - - - 13.40 - - *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 No.396 55529757 509.90 SGD
Shipped after 2017-06-30
50 Pink 401-0639 1-8750-03 13.4 Acrylic Polyolefin   1Roll 1 No.396 33247243 11.69 SGD
Shipped after 2017-06-26
18 Pink - 1-8750-01 13.4 Acrylic Polyolefin   1Roll 1 No.396 33247225 4.45 SGD
Shipped after 2017-06-26
25 Pink 401-0621 1-8750-02 13.4 Acrylic Polyolefin   1Roll 1 No.396 33247234 5.85 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used in a clean room
3
From Japan
On 2016-02-03 15:41:46
It was cheaper there if you tried searching on other sites after ordering. There is no shipping fee there.
This review is about item#33247234.

Related Products