Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SAFETY SHOES AA11

3.74 (34)
2015 Trusco Published Pages
3 0401
2014 TRUSCO Published Page
3-0238
Material (toe core)
resin, Made of resin
Sole
Polyurethane two-layer bottom, 2 layer polyurethane bottom
Foot Width
3E, 3E
JIS Standard
JIS T8101 leather S species (for plain work) E pass, JIS T8101 Product made from leather S kind (for normal work) E standard
Standard Weight (g/1 leg)
About 395 (25.5cm), About 395 (25.5cm)
Material (Sole)
Foamed polyurethane, Polyurethane foam
Material (Skin)
Leather (embossed soft), Cow leather (soft-press)
Color
black, Black
Type
Shoe, Short shoes
...see all>
Product Options
ADD TO CART
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24, 24.0 353-7471, 353-7471 1Pair 1 AA11 33183586 -
Discontinued
[x]
24.5, 24.5 353-7480, 353-7480 1Pair 1 AA11 33183595 -
Discontinued
[x]
25, 25.0 353-7498, 353-7498 1Pair 1 AA11 33183604 -
Discontinued
[x]
25.5, 25.5 353-7501, 353-7501 1Pair 1 AA11 33183613 -
Discontinued
[x]
26, 26.0 353-7510, 353-7510 1Pair 1 AA11 33183622 -
Discontinued
[x]
26.5, 26.5 353-7528, 353-7528 1Pair 1 AA11 33183631 -
Discontinued
[x]
27, 27.0 353-7536, 353-7536 1Pair 1 AA11 33183647 -
Discontinued
[x]
27.5, 27.5 353-7544, 353-7544 1Pair 1 AA11 33183656 -
Discontinued
[x]
28, 28.0 353-7552, 353-7552 1Pair 1 AA11 33183665 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 13
4 star 8
3 star 7
2 star 3
1 star 3
Review Rating: 3.74
34 Customer Reviews
The reviews are automatic translation.
for work
3
From Japan
On 2017-01-05 17:57:11
There are cheap safe sneakers only for half a year, and this item can be used for one year.
This review is about item#33183631.
Maintenance work
2
From Japan
On 2016-08-25 19:39:05
The leather part seems to be hard The leg hurts at the part that bends
This review is about item#33183604.
On-site patrol
4
From Japan
On 2015-09-10 15:37:46
My heel got sore (left foot). I wonder if the size was slightly different!
This review is about item#33183604.
Work · I usually wear
5
From Japan
On 2015-08-31 14:13:34
Lightly for safety shoes, we use it not only for work but for everyday wear. I am glad that there is a small size.
This review is about item#33183586.
Entry to the construction workshop
3
From Japan
On 2015-07-30 16:20:24
The image of the photograph and the real thing are different. The real thing seems quite relaxing. Performance as safety shoes is not known in the short term use.
This review is about item#33183604.
Used for regular commuting
1
From Japan
On 2015-04-19 06:44:15
Purchased 28 cm. I could not put the instep part tightly.
This review is about item#33183665.
Deburring work in the factory
4
From Japan
On 2015-04-09 10:16:54
I do not feel pain in my feet and I feel comfortable to wear.
This review is about item#33183586.
Work shoes for outdoor site
5
From Japan
On 2015-03-25 15:14:20
The comfort is good. Moreover, it seems that rubbing reduction of shoe sole is less fewer than other work shoes. Again Simon is good.
This review is about item#33183647.
Daily work at shipyard
4
From Japan
On 2015-03-20 23:02:59
I feel more comfortable than I expected, but it is perfect for the price. Next, a little more soft leather is good!
This review is about item#33183631.
Press die manufacturing
5
From Japan
On 2014-12-16 13:58:09
It is the second purchase, but it is easy to hold with good hand. Especially cushion of the heel is often hard to hurt your legs.
This review is about item#33183622.

Related Products