Buy more than* S$200* and get FREE SHIPPING

PP Truck Rope

3.75 (16)
Type
Double end Satsuma processing
Material
Polypropylene
...see all
Product Options
ADD TO CART
Breaking Load (kN) Thickness (phi mm) Length (m) Working Load [kN] Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Breaking Load (kN) Thickness (phi mm) Length (m) Working Load [kN] Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 9 15 1.16 1Roll 1 TRP-1 33202373 10.39 SGD
In stock
7 9 20 1.16 1Roll 1 TRP-2 33202382 13.95 SGD
In stock
11 12 20 1.83 1Roll 1 TRP-5 33202391 24.21 SGD
In stock
11 12 30 1.83 1Roll 1 TRP-6 33202407 41.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 4
3 star 4
2 star 0
1 star 2
Review Rating: 3.75
16 Customer Reviews
The reviews are automatic translation.
Fixing of goods
3
From Japan
On 2016-09-22 17:29:45
Looks but Yasutchii feel are firmly lightly.
This review is about item#33202382.
As prevention of falling rain gutters cleaning
1
From Japan
On 2016-06-21 14:48:51
Unlike those of polypropylene material had imagined! It seemed equal to the shopping bag of material, and in horticultural.
This review is about item#33202391.
Tied load of track
5
From Japan
On 2015-11-28 13:36:54
It is excellent in cost performance, durable soft
This review is about item#33202391.
Packing
3
From Japan
On 2014-08-07 14:19:08
I bought it because it was cheap. There is no problem.
This review is about item#33202373.
Binding and fixing of cargo
4
From Japan
On 2014-07-16 07:52:32
Although I feel that it will slip a little when I draw it, I am using it with confidence because it is not removed.
This review is about item#33202382.
To tighten the load
5
From Japan
On 2013-09-19 05:49:30
I purchased it for tightening, I feel slightly thin but I think that there is no problem in use I think that it is inexpensive and length as well as many kinds as it is a consumable item
This review is about item#33202382.
Farm work
4
From Japan
On 2013-09-18 15:55:54
To use in large quantities, it is high. It is not good for sunlight. I want you to be able to check the contents displayed on the product even on the net.
This review is about item#33202382.
For firewood, use by towing with a car
5
From Japan
On 2013-06-24 15:10:44
For firewood making, we used pulleys to pull out logs. I used a trapop so far, but since it has broken, I bought it. I actually tried using it, but it is strong enough.
This review is about item#33202391.
It is used when pulling down a small diameter tree with manpower with a mountain job
5
From Japan
On 2013-05-19 15:41:33
You can use it enough. When one side is wrapped around the standing trees and it hangs with the whole body weight with two people, it feels pretty stretched but it never breaks. Even though it is damaged quickly (weak against friction), it is used only when there is no problem even if it is not a rope that uses like life related things from the beginning, even if it can be cut off in the middle, even if you put it on the mountain as the last thrown rope It is unfortunate (high rope such as Cremona is a waste and can not be thrown away quite easily ,,,). It is useful as a consumable item.
This review is about item#33202373.
Fixing of agricultural machinery
3
From Japan
On 2013-04-16 21:56:44
It can be used normally. I do not know how durability is. But is it cheap?
This review is about item#33202382.

Related Products