Buy more than* S$200* and get FREE SHIPPING

Car Tool Set

4.50 (6)
Case Dimension (mm)
About 300 x 145 x 175
Weight (g)
About 400
Overall Length (mm)
Pliers: 160, plug wrench: 100, double-ended spanner (8 x 9): 115, double-ended spanner (10 x 12): 128, double-ended spanner (12 x 14): 140, replacing screwdrivers: 125, grip for the replacing screwdrivers : 85
Material
(Tool) steel, (drivers grip) plastic
Set Contents
Pliers, plug wrench (21 mm) ,double-ended spanner 3 species (8 x 9, 10 x 12, 12 x 14),replacing drivers (#2/-+ 5.5 mm) x1 each
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6PCSet) 1 R3-B 41203102 12.43 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Standing in the car
5
From Japan
On 2017-04-05 12:00:27
I used to buy a car in the past but it seems like an optional item these days. It is better because it has a bag than it is to stand always with a single item.
This review is about item#41203102.
Replenishment
5
From Japan
On 2017-01-20 16:20:53
I did not have a tool so I bought it for replenishment. The on-board tool will be like this.
This review is about item#41203102.
As a preparation for a car
5
From Japan
On 2016-10-15 13:11:42
In the past I was on any car, but at least this is safe. It was good as it is not bulky.
This review is about item#41203102.
For permanent use
5
From Japan
On 2015-01-07 19:17:01
A new set of cars was attached to the new car seven years ago but it was not necessary for recent cars · It was not a reason not to use, so I bought it because the price is cheap. The car manufacturer's accessories cost \ 8000 yen. I think that I will use it by thinking the emergency time even if I do not use it.
This review is about item#41203102.
Used car in-car tool
3
From Japan
On 2012-11-30 08:25:18
Since I did not have an on-board tool when I purchased a used car, I bought it. Since it can be used normally, there is no problem, but I think that it is good if the price is a little cheaper.
This review is about item#41203102.
I bought it for the on-board motorcycle.
4
From Japan
On 2012-08-21 09:17:45
There is no particular problem, but there is only one wish. I think that there are many people who buy this tire wrench-less set for motorcycles. I would like to make it a compact one dedicated if it wishes greatly in vain whether the vinyl case for storage is shared with wrench.
This review is about item#33317715.

Related Products