Buy more than* S$200* and get FREE SHIPPING

Temperature tracer

Catch-Phrase
Cheap because they are disposable in one year!
Temperature Setting Unit
DEGREES CELSIUS (degree C) OR FAHRENHEIT (degree F)
Waterproof
equivalent toNEMA 3R
Resolution (deg C)
0.1
Pricision (deg C)
+/-0.5
Dimensions (Vetical x Horizontal x Thickness) (mm)
44x70x11
Operating Temperature Range (deg C)
-40 - 80
Weight (g)
28
TRUSCO Part Number
367-9632
Caution
Batteries cannot be replaced. To connect to PC, mini USB cable and PC software (free download from manufacturers home page compatible OS:7, VISTA, and XP's ) is required.
Specification
Recording interval / 1 minutes to 120 minutes (Setting 1 minute each) Number of records/ about 50401 Points Set recording duration / 1 to 360 days
Application
For transportation management system of food, medicine, field test samples that require proper thermal management.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL30 35258851 -
Discontinued
[x]
ADD TO CART

Related Products