Buy more than* S$200* and get FREE SHIPPING

Furniture Coaster

4.56 (9)
Purpose
For furniture that you cannot move by yourself such as dressers, office cabinets, etc.
Material
Fluoride resin (ground floor)
...see all>
Product Options
ADD TO CART
Dimension (Length L x Width W x Thickness) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (Length L x Width W x Thickness) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
700x60x13 1Box(2PC) 1 Pro 700L 33248092 90.99 SGD
In stock
900x80x13 1Box(2PC) 1 Pro 900L 33248101 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Move furniture on tatami floor
5
From Japan
On 2017-07-03 17:09:49
I have been using Kagusuberu for decades. Comfortable to use without worrying about tatami mat flooring.
This review is about item#33248101.
Movement of furniture
4
From Japan
On 2017-02-14 07:13:17
I use it for the movement of furniture. I think that it is easy to use once the product can be made a little thinner.
This review is about item#33248092.
Movement of furniture
5
From Japan
On 2016-12-03 15:26:30
It was very helpful to move the intake cupboard easily after the renovation
With the movement of the furniture to visit
5
From Japan
On 2016-09-29 20:20:39
The thing which I used nearly 20 years bought it because slip became worse. It's easy to move because it's brand new.
This review is about item#33248092.
Movement of furniture for housing renovation work
5
From Japan
On 2016-02-09 11:21:27
Very convenient is good. It was easy to move furniture
This review is about item#33248092.
Furniture movement
5
From Japan
On 2015-12-16 17:06:20
I was surprised that even Switzerland moved heavy furniture. I bought two additional sets.
This review is about item#33248092.
Movement of chest of drawers
4
From Japan
On 2015-06-16 19:01:13
While wondering but satisfied
This review is about item#33248101.
We use it for furniture movement during interior construction
5
From Japan
On 2015-06-11 23:30:26
I often slide.
This review is about item#33248092.
For furniture movement
3
From Japan
On 2014-10-11 17:48:57
It was nice to be able to move lightly
This review is about item#33248092.

Related Products