Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Work light, Fluorescent 13W

3.25 (16)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions (Width W x Depth D x Height H) (mm)
50x50x400
Hook Opening (mm)
25
Body Weight (g)
400
Connector
GX23
Rated Power (W)
13
Power (V)
100(50/60Hz)
Accessories
X2 book beside hanging hook, x4 this concrete anchor, x4 screws
...see all>
Product Options
ADD TO CART
Luminescent Color Power Cord (m) Total Luminous Flux (Lm) Type Type Color Temperature (K) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Luminescent Color Power Cord (m) Total Luminous Flux (Lm) Type Type Color Temperature (K) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Daylight color 1.5 (with a water proof plug) 760 Rain-proof Main unit 6700+/-200 1PC 1 HDL-13WH 33268277 -
Discontinued
[x]
Blue 1.5 (waterproof plug) 360 Rainproof Body 25000+/-200 1PC 1 HDL-13BL 34740361 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 2
2 star 4
1 star 3
Review Rating: 3.25
16 Customer Reviews
The reviews are automatic translation.
Car maintenance
2
From Japan
On 2016-06-08 10:05:52
Although it is cheap, it is inconvenient because the wiring is thick and hard.
This review is about item#33268277.
Garage work
5
From Japan
On 2015-09-15 17:19:58
There is no problem such as the amount of light, but whether the code is a bit more soft is easier to use
This review is about item#33268277.
Use at the time of internal cleaning of exhaust duct of plant
5
From Japan
On 2014-08-08 14:00:32
This product is useful because it has heat as it is a light bulb type projector. The size is also exactly good.
This review is about item#33268277.
Car maintenance
3
From Japan
On 2014-06-16 11:32:31
It is good to look at the 360 ​​degree bright part which is superior to COSPA but it is too bright to spot it is too bright and it makes it easier to use if a dazzling half silver seal is stretched
This review is about item#33268277.
Spot repair work etc.
3
From Japan
On 2014-05-14 19:15:30
I placed it on the ceiling hook when repairing the spot, but as soon as I touched the underlying cord the hook unlocked and it dropped. I could not cut the light bulb (confirming that the light bulb is attached to the same model on the same bulb), but the equipment has broken. Hook is good, but if there is a locking mechanism which does not come off soon, I think that such a problem does not occur and it is convenient.
This review is about item#33268277.
car. Motorcycle maintenance work
2
From Japan
On 2013-12-07 22:41:13
Basically it is a good item. Since the light of the fluorescent light enters the eyes directly, it will be as if it was dizzying after work. I am glad if there is measures such as attaching a cover to the operator side.
This review is about item#33268277.
Maintenance
5
From Japan
On 2013-11-17 13:14:52
It is bright and easy to use once it is price.
This review is about item#33268277.
Used for inspecting below
1
From Japan
On 2013-10-07 18:59:29
The hook can be taken immediately and contact failure? It is regrettable because it does not turn on or it will loosen even if the top and bottom screw parts are closed a number of times.
This review is about item#33268277.
Lighting behind opportunities
5
From Japan
On 2013-05-06 10:31:03
It is useful because it is sold for replacement lamps in addition to low price. We will continue to use it in the future.
This review is about item#33268277.
Under the floor and work
5
From Japan
On 2012-07-18 10:04:05
Well ~ It is normal. Until now I bought it at the home center, but considering the price it is Monotarou!
This review is about item#33268277.

Related Products