Buy more than* S$200* and get FREE SHIPPING

Milli Seal Membrane Seal, PTFE, 18mm

4.00 (1)
AS ONE Part Number
5-5644-01
Filter Diameter (phi mm)
(I will include a peripheral adhesive ring portion of the width of the 4mm.) 18
Bore Diameter (microm)
0.45
Thickness (mm)
0.2
Material
PTFE (fluorine resin), adhesive / anti-toxic acrylic
TGK Product Number
719-55-81-11
Specification
Not available to control sterilization(autoclave, gamma line, EOG sterilization)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(375Sheet) 1 FWMS 018 00 33518755 189.99 SGD
Shipped after 2018-01-19
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a ventilation filter of the rubber stopper of the medium
4
From Japan
On 2013-09-02 13:18:13
Since it is used before, reliability is high. Since there is no other filter that can be substituted, it would be better if it is a little cheaper ...
This review is about item#33518755.

Related Products