Buy more than* S$200* and get FREE SHIPPING

White Rigid Cylindrical Tubes for Injection, Without Needle

4.50 (6)
Purpose
For tuberculin
Material
Hard glass
...see all>
Product Options
ADD TO CART
Body Size (phi mm) Minimum Scale Value (mL) Sterilization Scale 1 Scale (mL) Type Caution Capacity (mL) Overall Length (mm) Tip Outer Diameter (mm) Specification Nozzle AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Size (phi mm) Minimum Scale Value (mL) Sterilization Scale 1 Scale (mL) Type Caution Capacity (mL) Overall Length (mm) Tip Outer Diameter (mm) Specification Nozzle AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.0 - 7.4 4.2 - 4.4 None Yes 0.01 Slander - 0.5 95 4.2 - 4.4 Scale unit (ml):0.01 Glass lure destination 2-5634-02 1PC 1 0.5cc 33407315 16.99 SGD
In stock
9.7 - 10.2 4.2 - 4.4 None Yes 0.05 Slander Inner tube color is white. 2 115 4.2 - 4.4 Scale unit (ml):0.05 Glass lure destination 2-5634-04 1PC 1 2cc 33407333 10.99 SGD
In stock
7.3 to 7.7 4.2 to 4.4 None Yes 0.01 Nakaguchi - 0.25 87 4.2 to 4.4 Scale unit(ml):0.01 Glass lure destination 2-5634-01 1PC 1 0.25cc 33407306 17.99 SGD
In stock
8.1 - 8.5 4.2 - 4.4 Not available Available 0.02 Medium mouth Inner tube color is white. 1 115 4.2 - 4.4 Scale unit (ml):0.02 Glass lure tip 2-5634-03 1PC 1 1cc 33407324 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Chemical weighing, injection
5
From Japan
On 2017-11-26 22:49:22
Although there is no problem in terms of price, it is sometimes called glass, there is a characteristic that if you neglect maintenance after use, it will not last long.
This review is about item#33407315.
It is used when injecting the solution of adhesive.
5
From Japan
On 2016-12-01 15:56:46
The feeling of use is fine, but is it durable? If you drop it on a boarded floor surely the inner stick will crack. Currently I try not to break even if I wrap a soft cushioning material on the syringe.
This review is about item#33407324.
Inking operation on scale of machine
4
From Japan
On 2016-11-17 15:03:49
It is good if there is a little short. It is good to have 3/2 of the current situation.
This review is about item#33407324.
For bird feeding and bait
5
From Japan
On 2016-10-16 16:21:22
For use in disposable, 100 books are appreciated. There are some irregularities in each.
This review is about item#33407333.
Injection of oil into thin gaps such as bearings
5
From Japan
On 2015-01-16 19:20:47
It is soft, smooth and easy to use. Be careful as it is smooth as injected oil leaks inadvertently, but I am satisfied.
This review is about item#33407333.
Toy repair using acrylic solvent
3
From Japan
On 2014-12-19 14:13:06
Especially neither possible nor impossible, it is a normal syringe
This review is about item#33407324.

Related Products