Buy more than* S$200* and get FREE SHIPPING

White Hard Syringes, Enema

4.25 (4)
Material
Hard glass
...see all
Product Options
ADD TO CART
Body Size (phi mm) Minimum Scale Value (mL) Sterilization Scale 1 Scale (mL) Type Capacity (mL) Overall Length (mm) Tip Outer Diameter (mm) Nozzle AS ONE Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Size (phi mm) Minimum Scale Value (mL) Sterilization Scale 1 Scale (mL) Type Capacity (mL) Overall Length (mm) Tip Outer Diameter (mm) Nozzle AS ONE Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40.5 - 41.9 10 None Yes 10 Slander 100 238 9.3 - 12.1 Enema destination 2-5637-03   1PC 1 100cc 33407491 49.52 SGD
In stock
97.0 to 102.0 20 None Yes 20 Nakaguchi 1000 - 9.5 to 19.5 Enema destination 2-5637-07 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1000cc 33407534 -
Discontinued
[x]
67.0 to 72.0 - None Yes - Nakaguchi 500 - 8.5 to 16.5 Enema destination 2-5637-06 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 500cc 33407525 1,199.90 SGD
Shipped after 2017-06-14
52.0 to 57.0 5 None Yes 5 Nakaguchi 300 - 8.0 to 14.5 Enema destination 2-5637-05 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 300cc 33407516 749.90 SGD
Shipped after 2017-06-14
47.8 to 48.4 4 None Yes 4 Nakaguchi 200 298 7.2 to 13.5 Enema destination 2-5637-04   1PC 1 200cc 33407507 169.90 SGD
In stock
26.9 - 27.7 1 Not available Available 1 Medium mouth 30 174 5.9 - 9.4 Enema tip 2-5637-01   1PC 1 30cc 33407473 17.18 SGD
In stock
32.1 - 33.1 5 Not available Available 5 Medium mouth 50 194 6.2 - 11.8 Enema tip 2-5637-02   1PC 1 50cc 33407482 25.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Measure color
2
From Japan
On 2015-12-04 10:36:29
It is broken immediately, durability is bad
This review is about item#33407491.
When making mixed gasoline
5
From Japan
On 2014-12-04 22:45:13
I put in oil and use it, but it is easy to maintain afterwards.
This review is about item#33407473.
Used to let pets eat liquid food
5
From Japan
On 2014-11-13 15:48:49
Pura products purchased glass products because it becomes impossible to use once the greasy portion of rubber is gone.
This review is about item#33407473.
We measure the eyes of chemicals.
5
From Japan
On 2014-01-06 19:28:11
Since the graduation is clearly carved, it is convenient and handy for you to understand the precise required amount.
This review is about item#33407482.

Related Products