Buy more than* S$200* and get FREE SHIPPING

Extra Large Muff

5.00 (1)
AS ONE Part Number
5-5622-01
Compatible Pipe Diameter (phi mm)
9.5-29 (another side is 9.5-23)
Material
Die-cast aluminum alloy(Baked finish) Screw part / stainless steel knob bolt
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 33484324 35.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To fix the stirrer to the strut of thick (25 mm)
5
From Japan
On 2017-12-25 11:35:07
The diameter of the handwheel is also large, it stabilizes because it is fastened tightly by hand.
This review is about item#33484324.

Related Products