Buy more than* S$200* and get FREE SHIPPING

Digital Noise Meter

AS ONE Part Number
1-5817-01
Frequency Range
31.5Hz-8kHz
Dynamic Characteristics
FAST(125msec.),SLOW(1sec.)
Display
4-digit LCD display
Pricision
+ / Over 1.5dB (1kHz, 14dB after calibration)
Main Part Dimension (mm)
232x54x34
Power
006P (9V) x1 or batteries (sold separately)
Weight (g)
About 200
Specification
1) AC output signal: 1Vrms/full scale, 2) Measurement range (dB): 32-130, 3) Resolution (dB): 0.1
Accessories
Test battery (006P 9V) x1 pieces, the adjustment for the driver, the windshield sponge
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SM-325 33509262 369.90 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products