Buy more than* S$200* and get FREE SHIPPING

Freeze Sealing Case, Deep Type

3.00 (1)
Material (cover)
PE (polyethylene)
Material (Body)
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Outside Dimension (mm) Outer Dimensions (Width x Depth x Height)(mm) Inside Dimension (mm) AS ONE Part Number Inner Dimensions (Width x Depth x Height)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Dimension (mm) Outer Dimensions (Width x Depth x Height)(mm) Inside Dimension (mm) AS ONE Part Number Inner Dimensions (Width x Depth x Height)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
186x144x77 186x144x77 180x137x75 4-5623-03 180x137x75 1PC 1 The deep 18-inch 33503942 26.99 SGD
In stock
123x94x63 123x94x63 120x93x60 4-5623-01 120x93x60 1PC 1 The 12-inch depth 33503897 14.99 SGD
In stock
220x170x90 220x170x90 211x162x88 4-5623-04 211x162x88 1PC 1 The depth of 220-inch 33503967 51.99 SGD
In stock
156x116x70 156x116x70 150x115x68 4-5623-02 150x115x68 1PC 1 The deep 15-inch 33503924 20.99 SGD
In stock
265x195x105 265x195x105 260x188x98 4-5623-05 260x188x98 1PC 1 The 260-inch depth 33503985 71.99 SGD
Shipped after 2018-01-23
315x220x115 315x220x115 306x219x103 4-5623-06 306x219x103 1PC 1 The 310-inch depth 33504003 119.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Water receiving
3
From Japan
On 2016-01-14 16:48:56
I think that it is suitable for cost performance
This review is about item#33503897.

Related Products