Buy more than* S$200* and get FREE SHIPPING

Ultrasonic Cleaner

4.00 (1)
AS ONE Part Number
7-5607-01
Vibrator
PZT electrostrictive vibrator
Outside Dimension (mm)
198x155x136
Oscillation Frequency (kHz)
42
Tank Dimension (mm)
150x83x63
Power Cord (m)
1.5 2P (removable)
Power
AC100V 50/60Hz
Power Consumption (W)
40
Material
Body / ABS resin, lid / PS (polystyrene) resin, cleaning tank / stainless steel (SUS304)
Specification
Oscillation method: Self-oscillation Capacity: 0.6L
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 USM-1 33450575 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning parts
4
From Japan
On 2016-06-21 15:20:54
Better washing, better usability
This review is about item#33450575.

Related Products