Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Overall Length (mm) Compatible Housings Size AS ONE Part Number Filter Material Type Flow Rate (L/min) Filtration Pricision (microm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Overall Length (mm) Compatible Housings Size AS ONE Part Number Filter Material Type Flow Rate (L/min) Filtration Pricision (microm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compression molded article 250 10 inches 1-5742-01 Granular activated carbon 4 10 equivalent 2 - 40 1PC 1 MX 09221143 29.99 SGD
In stock
Fibrous activated carbon 250 10 inches 1-5742-02 Fibrous activated carbon 4 10 equivalent 2 - 40 1PC 1 FD 09221152 30.99 SGD
In stock
Compression molding 500 20 inches 1-5742-04 Granular activated carbon 8 10 equivalent 2-40 1PC 1 MX20 33398924 57.99 SGD
In stock
- 250 - 1-5742-13 Granular activated carbon 3 Equivalent to 10 2-40 1pc 1 AF-17 19631422 22.99 SGD
In stock
Compression molding 250 10 inches 1-5742-03 Granular activated carbon 3 10 equivalent 2-40 1PC 1 AF-117 09221161 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Filtration of well water
4
From Japan
On 2013-11-19 17:05:19
Up to now I used a genuine filter, but since it has been used more frequently, I purchased it after considering it. It is installed about 10 days, but it can be used without problems. After using for a while, I would like to consider repurchasing.
This review is about item#09221152.

Related Products