Buy more than* S$200* and get FREE SHIPPING

Brush For Static Electricity Removal

Material (Trim)
100% organic conductive fiber
Wire Diameter (phi mm)
0.04
...see all>
Product Options
ADD TO CART
Overall Length (mm) x Hair Width (mm) x Hair Length (mm) Material (Handle Part) Specification AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) x Hair Width (mm) x Hair Length (mm) Material (Handle Part) Specification AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
135x15x40 Tree pattern Flick type 9-5656-01 1PC 1 STAC14 payment type 33461452 -
Discontinued
[x]
107x100x23 Aluminum Compact type 9-5656-02 1PC 1 STAC33 compact 33461477 -
Discontinued
[x]
86x5x25 Aluminum Mini brush type 9-5656-04 1PC 1 STAC99 33461522 -
Discontinued
[x]
ADD TO CART

Related Products