Buy more than* S$200* and get FREE SHIPPING

Vacuum Sealer Economy

Caution
* Bag of combination of materials other than vinyl and polyethylene material (aluminum, etc.) can not be used., * Bag of combination of materials other than vinyl and polyethylene material (aluminum, etc.) can not be used.
AS ONE Part Number
5-5695-21
Seal Dimensions (mm)
2x270
Main Part Dimension (mm)
330x155x95
Power
AC100V 50/60Hz
Power Consumption (W)
70
Weight (kg)
2.4
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VS-400N 33430327 409.90 SGD
In stock
ADD TO CART

Related Products