Buy more than* S$200* and get FREE SHIPPING

Van White Hard Injection Cylinder Lock, No Needle

5.00 (3)
Caution
Monotaro does not handle injection needles. This product is not for medical use. It is for research and experiment only. When purchasing, we may ask for its purpose and we may have to refuse your order.
Tip Outer Diameter (mm)
4
Sterilization
Without
Scale
With
Material
Syringe: Hard Glass / Lock Fitting: Brass Chrome-plate
...see all>
Product Options
ADD TO CART
Body Size (phi mm) Minimum Scale Value (mL) 1 Scale (mL) Type Capacity (mL) Overall Length (mm) Nozzle AS ONE Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Size (phi mm) Minimum Scale Value (mL) 1 Scale (mL) Type Capacity (mL) Overall Length (mm) Nozzle AS ONE Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30.0 - 31.0 1 1 Eccentric Tip 50 199 Lock 1-6187-08 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50cc 33407613 28.99 SGD
Shipped after 2018-05-01
9.6 - 10.2 0.05 0.05 Concentric Tip 1 85 Lock 1-6187-01   1PC 1 1cc 33407543 9.99 SGD
Shipped after 2018-04-23
40.5 - 41.9 2 2 Eccentric Tip 100 216 Lock 1-6187-09 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 100cc 33407622 52.99 SGD
Shipped after 2018-05-01
26.9 - 27.7 0.5 0.5 Eccentric Tip 30 163 Lock 1-6187-07   1PC 1 30cc 33407604 19.99 SGD
Shipped after 2018-04-23
47.8 - 48.4 4 4 Eccentric Tip 200 280.5 - 282.5 Lock 1-6187-10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 200cc 33407631 209.99 SGD
Shipped after 2018-05-01
9.7 - 10.2 0.05 0.05 Concentric Tip 2cc 117 Lock (Tuberculin) 1-6187-12   1PC 1 2cc Tsuberu 33407656 -
Discontinued
[x]
8.1 - 8.5 0.02 0.02 Concentric Tip 1cc 117 Lock (Tuberculin) 1-6187-11   1PC 1 1cc Tsuberu 33407647 -
Discontinued
[x]
12.1 - 12.7 0.1 0.1 Concentric Tip 2 87 Lock 1-6187-02   1PC 1 2cc 33407552 8.99 SGD
Shipped after 2018-04-23
12.4 - 13.0 0.1 0.1 Concentric Tip 3 95 Lock 1-6187-03   1PC 1 3cc 33407561 9.99 SGD
Shipped after 2018-04-23
15.1 - 15.7 0.1 0.1 Concentric Tip 5 107 Lock 1-6187-04   1PC 1 5cc 33407577 10.99 SGD
Shipped after 2018-04-23
18.0 - 18.6 0.2 0.2 Eccentric Tip 10 130 Lock 1-6187-05   1PC 1 10cc 33407586 12.99 SGD
Shipped after 2018-04-23
22.6 - 23.3 0.5 0.5 Eccentric Tip 20 154 Lock 1-6187-06 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 20cc 33407595 15.99 SGD
Shipped after 2018-05-15
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Metering and injection of liquid. Measurement of gas generation and absorption.
5
From Japan
On 2018-01-26 17:07:31
Friction between barrel and plunger is small, leakage from gap is small, it is very easy to use.
This review is about item#33407543.
Repair with a spare repair
5
From Japan
On 2014-01-28 15:40:41
Used with the needle of the Pralipea. It is safe to put in force when the needle point is clogged because it has a lock. As the solvent of the Pralipea leaves undried leaving it hard to come off, I try to clean up after drying.
This review is about item#33407577.
Pet's eye care
5
From Japan
On 2013-05-07 20:49:28
It is economical because it can be used many times unlike the dispos
This review is about item#33407543.

Related Products