Buy more than* S$200* and get FREE SHIPPING

New dust out dry

Caution
* Mesh shelves and baskets, mounting rails etc are not included., This product is manufactured in Japanese standards. Please check the specification before you order., * Mesh shelves and baskets, mounting rails etc are not included., This product is manufactured in Japanese standards. Please check the specification before you order.
AS ONE Part Number
1-9029-01
Outside Dimension (mm)
858x537x830
Shelf Board Interval (mm)
50
Heater (W)
400
Inside Dimension (mm)
844x503x611
Power
AC100V 50/60Hz 4.8A
Weight (kg)
34
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 AG-WDS1 33470166 2,629.99 SGD
Shipped after 2018-02-23
ADD TO CART

Related Products