Buy more than* S$200* and get FREE SHIPPING

Silicon Dropper, For Female Dropper

4.60 (5)
Material
Silicon rubber
Specification
For Female Pipette
...see all>
Product Options
ADD TO CART
AS ONE Part Number Hole Diameter (phi mm) Capacity (mL) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Hole Diameter (phi mm) Capacity (mL) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-6227-01 2.5 For 0.5mL 35 1PC 1 0.5g 33470647 1.99 SGD
In stock
1-6227-02 2.5 For 1mL 42 1PC 1 1g 33470674 1.99 SGD
In stock
1-6227-03 4 For 2 mL 55 1PC 1 2g 33470717 1.99 SGD
In stock
1-6227-04 4 For 3 mL 52 1PC 1 3g 33470744 2.99 SGD
In stock
1-6227-05 4 For 5mL 65.5 1PC 1 5g 33470787 2.99 SGD
In stock
1-6227-06 5 For 10 mL 72 1PC 1 10g 33470823 3.99 SGD
In stock
1-6227-07 6.5 For 20 mL 83 1PC 1 20g 33470866 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
It was for adjusting reagents.
3
From Japan
On 2017-03-21 02:51:01
Although it was for female pipettes, it can not be fixed after aspirating capacity. As long as it is not a tip memory, it is necessary to fix it twice at the time of sucking out and releasing it, but whether it can be done it or not. It is better to think that the female pipette is not a female pipette but a product intended for people who want to use it like a Komagome pipette that does not care about accuracy.
This review is about item#33470823.
For combination with female pipette, for transferring organic solvent
5
From Japan
On 2014-04-25 13:22:42
I was relieved that I could firmly inhale the solvent.
This review is about item#33470823.
Liquid metering
5
From Japan
On 2014-04-15 20:18:11
It was too soft and not too hard just right
This review is about item#33470717.
Subdivision of coating agent
5
From Japan
On 2014-02-20 08:14:10
It is purchased at the same time as a pipette. It was hard to slip, it had moderate elasticity and it was very easy to use.
This review is about item#33470866.
Research eyedropper
5
From Japan
On 2013-03-26 15:48:37
This is a nice product.
This review is about item#33470674.

Related Products