Buy more than* S$200* and get FREE SHIPPING

Clear Pipettes, Single

4.25 (4)
Caution
ML-10 doesn't have ejector equipped.
Number of Channels
1
...see all>
Product Options
ADD TO CART
Compatible Box Pack AS ONE Part Number Color (Body) Pricision (%) Minimum Variable Capacity (micro L) Dispensation Range (microL) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Box Pack AS ONE Part Number Color (Body) Pricision (%) Minimum Variable Capacity (micro L) Dispensation Range (microL) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
I-296C 1-4650-02 Pink +/-1 0.5 2.0 to 10 No autoclave 1PC 1 ep-10 33405312 109.99 SGD
Shipped after 2018-01-31
I-597B,I-897LC 1-4650-05 Blue +/-0.8 2 200 to 1000 No autoclave 1PC 1 ep-1000 33405346 109.99 SGD
In stock
I-296C 1-4650-01 Green +/-5 0.05 0.2 to 2.0 No autoclave 1PC 1 ep-2 33405303 109.99 SGD
In stock
- 1-4650-06 Pink +/-.05 100 1000 to 10000 No autoclave 1PC 1 ML-10 33405355 169.99 SGD
In stock
I-296C,I-796Y,I-896C 1-4650-03 Violet +/-1 0.5 2.0 to 20 No autoclave 1PC 1 ep-20 33405321 109.99 SGD
In stock
I-296C, I-796Y, I-896C 1-4650-04 Orange - 0.5 20 - 200 Non-autoclave 1PC 1 ep-200 33405337 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
For laboratory work
5
From Japan
On 2017-08-09 12:08:29
Purchased for experimental work. I think that ease of use does not differ greatly from other products. Speaking of what you are worried about when using pipettes, pipettes 1 - 10 mL will easily turn around when installing and removing chips, the amount collected will change there. So it may be better to use once after confirming the collection amount and setting the reference position. In addition, another person made a review related to the O ring, but with the answer attached, the type of the compatible O ring which is important is not written. As we confirmed it, S - 11.2 was a substitute item.
This review is about item#33405355.
Liquid dispensing
2
From Japan
On 2016-07-31 00:32:08
Since the contact part with the chip is only the rubber band, the contact area with the chip is narrow, and when liquid is sucked and transferred to another place, the liquid drips down. Naturally, in that case, it was disqualified as a pipette for dispensing quantitative amounts. Even though I think that you are inserting tips firmly, it will be frustrating when liquid drips.
This review is about item#33405355.
A certain amount of liquid dispensing in teaching material preparation.
5
From Japan
On 2015-09-23 17:52:54
Since we can quickly dispose a certain amount of liquid, I felt that it would shorten the preparation time of the teaching material and lead to a reduction in burden. I am involved in the junior high school science department, but even with multiple dispensing, there are not many extreme differences and it can cope well with the request content in the textbook experimental items. I think that it can be more reliable if there is a guarantee that we can cope with highly viscous liquid reagents and corrosive chemicals.
This review is about item#33405355.
Use in practical training at high school (educational purpose)
5
From Japan
On 2013-12-17 20:53:44
I had almost no sense of incongruity with the same feeling of use as Pipettoma ○ I used in my school days. Ejector of chip is also attached. Since the body is transparent, I think it is easy to deal with contamination. Considering from the price, I think that it is quite profitable. I think that there was no more choice if it is personal use or practice at a high school.
This review is about item#33405337.

Related Products