Buy more than* S$200* and get FREE SHIPPING

Aneroid Barometer

2.00 (1)
Measurement Range (mmHg)
680-790, 680 to 790
Measurement Range (hPa)
905-1055, 905 to 1055
Pricision (deg C)
+/-2, +/-2
Material (case)
Iron (baking), Iron (baking)
Measurment Range (deg C)
-30-50, -30 to 50
Material (Body)
Brass / aluminum, Brass, aluminum
...see all>
Product Options
ADD TO CART
Dimension (mm) AS ONE Part Number Scale Plate Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) AS ONE Part Number Scale Plate Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi.135x45, phi135x45 1-6415-02, 1-6415-02 About 112, About 112 About 350, About 350 1PC 1 SBR121 33509183 189.99 SGD
In stock
phi.165x50, phi165x50 1-6415-01, 1-6415-01 About 142, About142 About 400, About400 1PC 1 SBR151 33509156 249.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Every day, measure atmospheric pressure and temperature at constant time.
2
From Japan
On 2016-01-16 18:25:07
I think that the value of atmospheric pressure is almost normal. On the other hand, the value of temperature is bullshit at all. The temperature value is useless. I was disappointed.
This review is about item#33509156.

Related Products